M10-1.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/5 in Length, 100 PK
- Mfr # 76304
- Zoro # G916153002
product price:Â
$
44.89
/pk of 100, $0.45/ea
Key Features
Socket Head
Thread Size
M10-1.50
System of Measurement
Metric
Drive Type
Socket
Head Height
0.073 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76304
- Zoro #
- G916153002
- UPC #
- 697744763041
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- System of Measurement
- Metric
- Drive Type
- Socket
- Head Type
- Socket
- Material
- Alloy Steel
- Finish
- Black Oxide
- Pack Size
- Small Pack
- Material Grade/Class
- Class 12.9
- Thread Style
- Fully Threaded
- Dimensional Standards
- ISO 4762
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M10-1.50
- Head Height
- 0.073 mm
- Screw Length
- 1-1/5 in
- Drive Size
- 8 mm
- Head Diameter
- 0.118 mm
- Fastener Length
- 1 13/64 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length Not Applicable, Fastener Length 1 13/64 in, Head Height 0.073 mm, Head Diameter 0.118 mm, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle Not Applicable, Dimensional Standards ISO 4762, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.