M10-1.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3 in Length, 50 PK

  • Mfr # 76340

  • Zoro # G216152118


product price: $58.49
/pk 50, $1.17/ea

Key Features

Hex Drive
Socket Head
Head Height
0.19 mm
System of Measurement
Metric
Finish
Black Oxide
Drive Size
8 mm
Thread Size
M10-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76340
Zoro #
G216152118
UPC #
697744763409
Country of Origin
United States

Dimensions

Head Height
0.19 mm
Drive Size
8 mm
Screw Length
3 in
Thread Size
M10-1.50
Head Diameter
0.312 mm
Fastener Length
3 in

Details

Drive Type
Hex
Item
Socket Head Cap Screw
Head Type
Socket
System of Measurement
Metric
Finish
Black Oxide
Material
Alloy Steel
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length Not Applicable, Fastener Length 3 in, Head Height 0.19 mm, Head Diameter 0.312 mm, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.