M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 10-2/5 in Length, 10 PK

  • Mfr # 760004630

  • Zoro # G116151976


product price:  $278.99
/pk 10, $27.90/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Material
Alloy Steel
System of Measurement
Metric
Drive Size
10 mm
Head Height
0.19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760004630
Zoro #
G116151976
UPC #
697744529654
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Drive Size
10 mm
Screw Length
10-2/5 in
Head Height
0.19 mm
Head Diameter
0.312 mm
Fastener Length
10 2/5 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric
Head Type
Socket
Finish
Black Oxide
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length Not Applicable, Fastener Length 10 2/5 in, Head Height 0.19 mm, Head Diameter 0.312 mm, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products