M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-3/5 in Length, 25 PK

  • Mfr # 76408

  • Zoro # G016152431


product price:  $57.19
/pk 25, $2.29/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Material
Alloy Steel
Finish
Black Oxide
Drive Size
10 mm
Thread Size
M12-1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76408
Zoro #
G016152431
UPC #
697744764086
Country of Origin
United States

Dimensions

Screw Length
3-3/5 in
Drive Size
10 mm
Thread Size
M12-1.75
Head Height
20 mm
Fastener Length
3 3/5 in
Head Diameter
30 mm

Details

Item
Socket Head Cap Screw
System of Measurement
Metric
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length Not Applicable, Fastener Length 3 3/5 in, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.