M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-2/5 in Length, 25 PK
Mfr # 76416
Zoro # G816152532
product price:Â $77.19
/pk 25, $3.09/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
System of Measurement
Metric
Thread Size
M12-1.75
Head Height
0.19 mm
Drive Size
10 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76416
Zoro #
G816152532
UPC #
697744764161
Country of Origin
United States
Dimensions
Thread Size
M12-1.75
Head Height
0.19 mm
Screw Length
4-2/5 in
Drive Size
10 mm
Head Diameter
0.312 mm
Fastener Length
4 2/5 in
Details
Drive Type
Hex
Head Type
Socket
System of Measurement
Metric
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length Not Applicable, Fastener Length 4 2/5 in, Head Height 0.19 mm, Head Diameter 0.312 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.