M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 8-4/5 in Length, 10 PK
- Mfr # 760004614
- Zoro # G916153361
product price:Â
$
254.99
/pk of 10, $25.50/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M12-1.75
Material
Alloy Steel
Finish
Black Oxide
Drive Size
10 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760004614
- Zoro #
- G916153361
- UPC #
- 697744529456
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Metric
- Material Grade/Class
- Class 12.9
- Pack Size
- Small Pack
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Dimensional Standards
- ISO 4762
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Dimensions
- Thread Size
- M12-1.75
- Screw Length
- 8.8 in
- Drive Size
- 10 mm
- Head Height
- 0.19 mm
- Fastener Length
- 8 51/64 in
- Head Diameter
- 0.312 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length Not Applicable, Fastener Length 8 51/64 in, Head Height 0.19 mm, Head Diameter 0.312 mm, Pack Size Small Pack, Thread Style Partially Threaded, Countersink Angle Not Applicable, Dimensional Standards ISO 4762, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.