M12-1.75 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 10 PK
Mfr # 760004622
Zoro # G216286899
product price:Â $289.99
/pk 10, $29.00/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Fastener Length
9 3/5 in
Material
Alloy Steel
Drive Size
10mm
System of Measurement
Metric
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
760004622
Zoro #
G216286899
UPC #
697744529555
Country of Origin
United States
Dimensions
Fastener Length
9 3/5 in
Drive Size
10mm
Thread Size
M12-1.75
Head Diameter
0.312 mm
Head Height
0.19 mm
Details
Material
Alloy Steel
System of Measurement
Metric
Drive Type
Hex
Head Type
Socket
Finish
Black Oxide
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length Not Applicable, Fastener Length 9 3/5 in, Head Height 0.19 mm, Head Diameter 0.312 mm, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.