M14-2.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 25 PK
Mfr # 76834
Zoro # G516152887
product price: $45.69
/pk 25, $1.83/eaKey Features
Hex Drive
Socket Head
Material
Alloy Steel
System of Measurement
Metric
Head Height
20 mm
Thread Size
M14-2.00
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76834
Zoro #
G516152887
UPC #
697744768343
Country of Origin
United States
Dimensions
Screw Length
2 in
Head Height
20 mm
Thread Size
M14-2.00
Drive Size
12 mm
Head Diameter
30 mm
Fastener Length
2 in
Details
Drive Type
Hex
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric
Head Type
Socket
Finish
Black Oxide
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 12 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M14x2.00, Minimum Thread Length Not Applicable, Fastener Length 2 in, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.