Zoro Homepage

M14 Socket Head Cap Screw, Socket, Black Alloy Steel, 80 mm Length

  • Mfr # 76846

  • Zoro # G000432044


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Socket Head
Hex Drive
Thread Size
M14
Screw Length
80 mm
Material
Alloy Steel
Finish
Black
Drive Size
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76846
Zoro #
G000432044
UPC #
697744768466
Country of Origin
United States

Dimensions

Thread Size
M14
Screw Length
80 mm
Drive Size
12 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Fastener Industry Standards
ANSI B1.13M

Description

M14 x 80mm Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products