M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-2/5 in Length, 25 PK

  • Mfr # 76428

  • Zoro # G716152946


product price:  $50.29
/pk 25, $2.01/ea

Key Features

Socket Head
Hex Drive
Drive Size
14 mm
Material
Alloy Steel
System of Measurement
Metric
Finish
Black Oxide
Thread Size
M16-2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76428
Zoro #
G716152946
UPC #
697744764284
Country of Origin
United States

Dimensions

Drive Size
14 mm
Screw Length
1-2/5 in
Thread Size
M16-2.00
Head Height
24 mm
Fastener Length
1 2/5 in
Head Diameter
36 mm

Details

Head Type
Socket
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric
Finish
Black Oxide
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length Not Applicable, Fastener Length 1 2/5 in, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.