M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1 in Length, 25 PK
Mfr # 76423
Zoro # G516152030
product price: $47.19
/pk 25, $1.89/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Drive Size
14 mm
Head Height
3 mm
Finish
Black Oxide
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76423
Zoro #
G516152030
UPC #
697744764239
Country of Origin
United States
Dimensions
Drive Size
14 mm
Screw Length
1 in
Head Height
3 mm
Thread Size
M16-2.00
Fastener Length
1 in
Head Diameter
5.5 mm
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Item
Socket Head Cap Screw
Finish
Black Oxide
Material
Alloy Steel
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length Not Applicable, Fastener Length 1 in, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.