M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-1/5 in Length, 25 PK

  • Mfr # 76444

  • Zoro # G816151771


product price:  $93.39
/pk 25, $3.74/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
System of Measurement
Metric
Finish
Black Oxide
Drive Size
14 mm
Material
Alloy Steel
Thread Size
M16-2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76444
Zoro #
G816151771
UPC #
697744764444
Country of Origin
United States

Dimensions

Screw Length
2-1/5 in
Drive Size
14 mm
Thread Size
M16-2.00
Head Height
24 mm
Fastener Length
2 1/5 in
Head Diameter
36 mm

Details

System of Measurement
Metric
Finish
Black Oxide
Material
Alloy Steel
Drive Type
Hex
Head Type
Socket
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length Not Applicable, Fastener Length 2 1/5 in, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.