M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3 in Length, 25 PK
Mfr # 76460
Zoro # G816153027
product price:Â $74.19
/pk 25, $2.97/eaKey Features
Socket Head
Hex Drive
Material
Alloy Steel
Thread Size
M16-2.00
Drive Size
14 mm
System of Measurement
Metric
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76460
Zoro #
G816153027
UPC #
697744764604
Country of Origin
United States
Dimensions
Thread Size
M16-2.00
Drive Size
14 mm
Screw Length
3 in
Head Height
24 mm
Head Diameter
36 mm
Fastener Length
3 in
Details
Material
Alloy Steel
Item
Socket Head Cap Screw
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Finish
Black Oxide
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length Not Applicable, Fastener Length 3 in, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.