M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-4/5 in Length, 10 PK

  • Mfr # 76480

  • Zoro # G316153039


product price:  $49.99
/pk 10, $5.00/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Head Height
24 mm
Finish
Black Oxide
System of Measurement
Metric
Thread Size
M16-2.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76480
Zoro #
G316153039
UPC #
697744764802
Country of Origin
United States

Dimensions

Head Height
24 mm
Screw Length
4-4/5 in
Thread Size
M16-2.00
Drive Size
14 mm
Head Diameter
36 mm
Fastener Length
4 4/5 in

Details

Head Type
Socket
Material
Alloy Steel
Item
Socket Head Cap Screw
Finish
Black Oxide
System of Measurement
Metric
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length Not Applicable, Fastener Length 4 4/5 in, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.