M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5-1/5 in Length, 10 PK
Mfr # 76478
Zoro # G616153319
product price:Â $56.19
/pk 10, $5.62/eaKey Features
Socket Head
Hex Drive
Head Height
24 mm
System of Measurement
Metric
Drive Size
14 mm
Thread Size
M16-2.00
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76478
Zoro #
G616153319
UPC #
697744764789
Country of Origin
United States
Dimensions
Head Height
24 mm
Drive Size
14 mm
Thread Size
M16-2.00
Screw Length
5-1/5 in
Fastener Length
5 1/5 in
Head Diameter
36 mm
Details
System of Measurement
Metric
Head Type
Socket
Finish
Black Oxide
Drive Type
Hex
Material
Alloy Steel
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length Not Applicable, Fastener Length 5 1/5 in, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.