M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 8 in Length, 10 PK

  • Mfr # 760004840

  • Zoro # G916152067


product price:  $293.99
/pk 10, $29.40/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Thread Size
M16-2.00
Head Height
20 mm
Finish
Black Oxide
System of Measurement
Metric
Drive Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760004840
Zoro #
G916152067
UPC #
697744518757
Country of Origin
United States

Dimensions

Screw Length
8 in
Thread Size
M16-2.00
Head Height
20 mm
Drive Size
14 mm
Fastener Length
8 in
Head Diameter
30 mm

Details

Finish
Black Oxide
System of Measurement
Metric
Drive Type
Hex
Item
Socket Head Cap Screw
Head Type
Socket
Material
Alloy Steel
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length Not Applicable, Fastener Length 8 in, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.