M2-0.40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2/5 in Length, 100 PK
Mfr # 76610
Zoro # G716153158
product price: $68.19
/pk 100, $0.68/eaKey Features
Socket Head
Hex Drive
Thread Size
M2-0.40
System of Measurement
Metric
Head Height
3 mm
Material
Alloy Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76610
Zoro #
G716153158
UPC #
697744766103
Country of Origin
United States
Dimensions
Thread Size
M2-0.40
Screw Length
2/5 in
Head Height
3 mm
Drive Size
1.5 mm
Fastener Length
2/5 in
Head Diameter
5.5 mm
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 1.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M2x0.40, Minimum Thread Length Not Applicable, Fastener Length 2/5 in, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.