M2-0.40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6/25 in Length, 100 PK

  • Mfr # 76606

  • Zoro # G316151950


product price:  $62.59
/pk 100, $0.63/ea

Key Features

Socket Head
Hex Drive
Finish
Black Oxide
System of Measurement
Metric
Material
Alloy Steel
Drive Size
1.5 mm
Thread Size
M2-0.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76606
Zoro #
G316151950
UPC #
697744766066
Country of Origin
United States

Dimensions

Screw Length
6/25 in
Drive Size
1.5 mm
Thread Size
M2-0.40
Head Height
3 mm
Head Diameter
5.5 mm
Fastener Length
6/25 in

Details

Finish
Black Oxide
Head Type
Socket
System of Measurement
Metric
Material
Alloy Steel
Item
Socket Head Cap Screw
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 1.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M2x0.40, Minimum Thread Length Not Applicable, Fastener Length 6/25 in, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.