M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 10-2/5 in Length

  • Mfr # 760005436

  • Zoro # G016152691


product price:  $61.79
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Finish
Black Oxide
Drive Size
17 mm
Material
Alloy Steel
Head Height
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760005436
Zoro #
G016152691
UPC #
697744590357
Country of Origin
United States

Dimensions

Drive Size
17 mm
Screw Length
10-2/5 in
Head Height
30 mm
Thread Size
M20-2.50
Fastener Length
10 2/5 in
Head Diameter
45 mm

Details

System of Measurement
Metric
Finish
Black Oxide
Head Type
Socket
Item
Socket Head Cap Screw
Material
Alloy Steel
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length Not Applicable, Fastener Length 10 2/5 in, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products