M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 12 in Length
Mfr # 760005440
Zoro # G816151900
product price: $57.19
/eaKey Features
Hex Drive
Socket Head
Material
Alloy Steel
Finish
Black Oxide
Head Height
30 mm
Drive Size
17 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760005440
Zoro #
G816151900
UPC #
697744590456
Country of Origin
United States
Dimensions
Head Height
30 mm
Drive Size
17 mm
Screw Length
12 in
Thread Size
M20-2.50
Fastener Length
12 in
Head Diameter
45 mm
Details
Material
Alloy Steel
Item
Socket Head Cap Screw
Finish
Black Oxide
Drive Type
Hex
System of Measurement
Metric
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length Not Applicable, Fastener Length 12 in, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.