M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-3/5 in Length, 10 PK

  • Mfr # 76520

  • Zoro # G516152009


product price: $75.79
/pk 10, $7.58/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M20-2.50
Material
Alloy Steel
Finish
Black Oxide
Head Height
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76520
Zoro #
G516152009
UPC #
697744765205
Country of Origin
United States

Dimensions

Thread Size
M20-2.50
Screw Length
3-3/5 in
Head Height
30 mm
Drive Size
17 mm
Fastener Length
3 3/5 in
Head Diameter
45 mm

Details

Head Type
Socket
System of Measurement
Metric
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Head Cap Screw
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length Not Applicable, Fastener Length 3 3/5 in, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.