M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3 in Length, 10 PK
Mfr # 76512
Zoro # G916152708
product price:Â $54.19
/pk 10, $5.42/eaKey Features
Socket Head
Hex Drive
Thread Size
M20-2.50
Drive Size
17 mm
System of Measurement
Metric
Head Height
30 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76512
Zoro #
G916152708
UPC #
697744765120
Country of Origin
United States
Dimensions
Thread Size
M20-2.50
Screw Length
3 in
Drive Size
17 mm
Head Height
30 mm
Fastener Length
3 in
Head Diameter
45 mm
Details
Head Type
Socket
Item
Socket Head Cap Screw
System of Measurement
Metric
Drive Type
Hex
Finish
Black Oxide
Material
Alloy Steel
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length Not Applicable, Fastener Length 3 in, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.