M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-2/5 in Length, 10 PK
Mfr # 76528
Zoro # G816152693
product price:Â $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Finish
Black Oxide
System of Measurement
Metric
Thread Size
M20-2.50
Drive Size
17 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76528
Zoro #
G816152693
UPC #
697744765281
Country of Origin
United States
Dimensions
Screw Length
4-2/5 in
Thread Size
M20-2.50
Drive Size
17 mm
Head Height
3.3 mm
Head Diameter
10.5 mm
Fastener Length
4 2/5 in
Details
Finish
Black Oxide
System of Measurement
Metric
Drive Type
Hex
Head Type
Socket
Material
Alloy Steel
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length Not Applicable, Fastener Length 4 2/5 in, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.