M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5-1/5 in Length, 10 PK

  • Mfr # 76536

  • Zoro # G916152005


product price:  $196.99
/pk 10, $19.70/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
System of Measurement
Metric
Material
Alloy Steel
Drive Size
17 mm
Thread Size
M20-2.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76536
Zoro #
G916152005
UPC #
697744765366
Country of Origin
United States

Dimensions

Screw Length
5-1/5 in
Drive Size
17 mm
Thread Size
M20-2.50
Head Height
3.3 mm
Fastener Length
5 1/5 in
Head Diameter
10.5 mm

Details

Finish
Black Oxide
System of Measurement
Metric
Item
Socket Head Cap Screw
Drive Type
Hex
Head Type
Socket
Material
Alloy Steel
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length Not Applicable, Fastener Length 5 1/5 in, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products