M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7-1/5 in Length, 10 PK

  • Mfr # 76542

  • Zoro # G916151886


product price:  $220.99
/pk 10, $22.10/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Thread Size
M20-2.50
System of Measurement
Metric
Drive Size
17 mm
Head Height
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76542
Zoro #
G916151886
UPC #
697744765427
Country of Origin
United States

Dimensions

Thread Size
M20-2.50
Screw Length
7-1/5 in
Drive Size
17 mm
Head Height
30 mm
Head Diameter
45 mm
Fastener Length
7 1/5 in

Details

Material
Alloy Steel
Head Type
Socket
System of Measurement
Metric
Drive Type
Hex
Item
Socket Head Cap Screw
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length Not Applicable, Fastener Length 7 1/5 in, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products