M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 8-4/5 in Length
Mfr # 760005432
Zoro # G516153181
product price: $57.49
/eaKey Features
Hex Drive
Socket Head
System of Measurement
Metric
Material
Alloy Steel
Head Height
30 mm
Thread Size
M20-2.50
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760005432
Zoro #
G516153181
UPC #
697744590159
Country of Origin
United States
Dimensions
Head Height
30 mm
Screw Length
8-4/5 in
Thread Size
M20-2.50
Drive Size
17 mm
Head Diameter
45 mm
Fastener Length
8 4/5 in
Details
System of Measurement
Metric
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length Not Applicable, Fastener Length 8 4/5 in, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.