M24-3.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-3/5 in Length, 10 PK

  • Mfr # 76552

  • Zoro # G416152086


product price: $172.99
/pk 10, $17.30/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Material
Alloy Steel
System of Measurement
Metric
Finish
Black Oxide
Thread Size
M24-3.00
Drive Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76552
Zoro #
G416152086
UPC #
697744765526
Country of Origin
United States

Dimensions

Screw Length
2-3/5 in
Thread Size
M24-3.00
Drive Size
19 mm
Head Height
36 mm
Head Diameter
54 mm
Fastener Length
2 3/5 in

Details

Material
Alloy Steel
System of Measurement
Metric
Drive Type
Hex
Finish
Black Oxide
Item
Socket Head Cap Screw
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length Not Applicable, Fastener Length 2 3/5 in, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.