Shop HOLO-KROME
See all product information
Create Account
M24-3.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-4/5 in Length, 10 PK
- Mfr # 76556
- Zoro # G516153273
product price:Â
$
177.99
/pk of 10, $17.80/ea
Free Shipping & Returns
Key Features
Socket Head
Thread Size
M24-3.00
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Socket
Drive Size
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76556
- Zoro #
- G516153273
- UPC #
- 697744765564
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Socket
- Drive Type
- Socket
- System of Measurement
- Metric
- Material Grade/Class
- Class 12.9
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Dimensional Standards
- ISO 4762
- Thread Style
- Fully Threaded
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M24-3.00
- Screw Length
- 2-4/5 in
- Drive Size
- 19 mm
- Head Height
- 36 mm
- Fastener Length
- 2 51/64 in
- Head Diameter
- 54 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length Not Applicable, Fastener Length 2 51/64 in, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle Not Applicable, Dimensional Standards ISO 4762, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.