M24-3.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-2/5 in Length, 10 PK
Mfr # 76569
Zoro # G016152097
product price:Â $219.99
/pk 10, $22.00/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Thread Size
M24-3.00
Head Height
36 mm
Material
Alloy Steel
Drive Size
19 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76569
Zoro #
G016152097
UPC #
697744765694
Country of Origin
United States
Dimensions
Thread Size
M24-3.00
Head Height
36 mm
Screw Length
4-2/5 in
Drive Size
19 mm
Head Diameter
54 mm
Fastener Length
4 2/5 in
Details
Drive Type
Hex
Item
Socket Head Cap Screw
Material
Alloy Steel
Head Type
Socket
Finish
Black Oxide
System of Measurement
Metric
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length Not Applicable, Fastener Length 4 2/5 in, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.