M24-3.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 8-4/5 in Length, 5 PK
Mfr # 76580
Zoro # G516152467
product price: $177.99
/pk 5, $35.60/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Finish
Black Oxide
Thread Size
M24-3.00
System of Measurement
Metric
Drive Size
19 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76580
Zoro #
G516152467
UPC #
697744765809
Country of Origin
United States
Dimensions
Thread Size
M24-3.00
Drive Size
19 mm
Screw Length
8-4/5 in
Head Height
36 mm
Fastener Length
8 4/5 in
Head Diameter
54 mm
Details
Finish
Black Oxide
System of Measurement
Metric
Drive Type
Hex
Head Type
Socket
Item
Socket Head Cap Screw
Material
Alloy Steel
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length Not Applicable, Fastener Length 8 4/5 in, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.