M24-3.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 9-3/5 in Length

  • Mfr # 76581

  • Zoro # G516152450


product price: $31.99
/ea

Key Features

Hex Drive
Socket Head
Drive Size
19 mm
System of Measurement
Metric
Material
Alloy Steel
Thread Size
M24-3.00
Head Height
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76581
Zoro #
G516152450
UPC #
697744765816
Country of Origin
United States

Dimensions

Drive Size
19 mm
Thread Size
M24-3.00
Head Height
36 mm
Screw Length
9-3/5 in
Head Diameter
54 mm
Fastener Length
9 3/5 in

Details

System of Measurement
Metric
Drive Type
Hex
Item
Socket Head Cap Screw
Material
Alloy Steel
Head Type
Socket
Finish
Black Oxide
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 19 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M24x3.00, Minimum Thread Length Not Applicable, Fastener Length 9 3/5 in, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products