Zoro Homepage

M24 Socket Head Cap Screw, Black Alloy Steel, 65 mm Length

  • Mfr # 76552

  • Zoro # G500432292


product price: $21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Thread Size
M24
Material
Alloy Steel
Finish
Black
Drive Size
19 mm
Tensile Strength
170,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76552
Zoro #
G500432292
UPC #
697744765526
Country of Origin
United States

Dimensions

Thread Size
M24
Screw Length
65 mm
Drive Size
19 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Fastener Industry Standards
ANSI B1.13M

Description

M24 x 65mm Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products