M3-0.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2/5 in Length, 100 PK
- Mfr # 87008
- Zoro # G216152576
product price:Â
$
24.89
/pk of 100, $0.25/ea
Key Features
Flat Head
Thread Size
M3-0.50
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Socket
Drive Size
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87008
- Zoro #
- G216152576
- UPC #
- 697744870084
- Country of Origin
- United States
- Item
- Flat Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Socket
- System of Measurement
- Metric
- Pack Size
- Small Pack
- Material Grade/Class
- Class 12.9
- Thread Style
- Fully Threaded
- Countersink Angle
- 90 Degrees
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Dimensions
- Thread Size
- M3-0.50
- Screw Length
- 2/5 in
- Drive Size
- 2.5 mm
- Head Height
- 5 mm
- Minimum Thread Length
- 13/32 in
- Head Diameter
- 8.5 mm
- Fastener Length
- 13/32 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length 13/32 in, Fastener Length 13/32 in, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Countersink Angle 90 Degrees , Dimensional Standards ASME B18.3, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.