M3-0.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 8/25 in Length, 100 PK

  • Mfr # 76012

  • Zoro # G516152658


product price:  $26.29
/pk 100, $0.26/ea

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
Thread Size
M3-0.50
Head Height
5 mm
Screw Length
8/25 in
Drive Size
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76012
Zoro #
G516152658
UPC #
697744760125
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Head Height
5 mm
Screw Length
8/25 in
Drive Size
2.5 mm
Fastener Length
8/25 in
Head Diameter
8.5 mm

Details

Finish
Black Oxide
Item
Socket Head Cap Screw
System of Measurement
Metric
Material
Alloy Steel
Drive Type
Hex
Head Type
Socket
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length Not Applicable, Fastener Length 8/25 in, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.