
M3 Socket Head Cap Screw, Black Alloy Steel, 35 mm Length
Mfr # 76044
Zoro # G300432133
product price: $0.43
/eaSold in multiples of 100 for $43.00
Key Features
Material
Alloy Steel
Finish
Black
Drive Size
2.50 mm
Tensile Strength
170,000 psi
Standards
ANSI B1.13M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76044
Zoro #
G300432133
UPC #
697744760446
Country of Origin
United States
Dimensions
Thread Size
M3
Screw Length
35 mm
Drive Size
2.50 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Tensile Strength
170,000 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Fastener Industry Standards
ANSI B1.13M
Description
M3 x 35mm Sock Head Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.