Zoro Homepage

M3 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length

  • Mfr # 77016

  • Zoro # G900432564


product price: $0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Thread Size
M3
Screw Length
12 mm
Material
Stainless Steel
Finish
Plain
Drive Size
2.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77016
Zoro #
G900432564
UPC #
697744770162
Country of Origin
United States

Dimensions

Thread Size
M3
Screw Length
12 mm
Drive Size
2.50 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Standards
ISO 4762
System of Measurement
Metric
Fastener Industry Standards
ISO 4762

Description

M3 x 12mm Sock Cap STN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.