M30-3.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 10-2/5 in Length

  • Mfr # 760005970

  • Zoro # G216151937


product price:  $99.19
/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Head Height
6 mm
Material
Alloy Steel
Drive Size
22 mm
Finish
Black Oxide
Thread Size
M30-3.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760005970
Zoro #
G216151937
UPC #
697744456851
Country of Origin
United States

Dimensions

Head Height
6 mm
Drive Size
22 mm
Screw Length
10-2/5 in
Thread Size
M30-3.50
Head Diameter
10 mm
Fastener Length
10 2/5 in

Details

Material
Alloy Steel
Drive Type
Hex
Finish
Black Oxide
Head Type
Socket
System of Measurement
Metric
Item
Socket Head Cap Screw
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 22 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30x3.50, Minimum Thread Length Not Applicable, Fastener Length 10 2/5 in, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.