M30-3.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 13-3/5 in Length

  • Mfr # 760005992

  • Zoro # G216153269


product price:  $72.29
/ea

Key Features

Hex Drive
Socket Head
Thread Size
M30-3.50
Finish
Black Oxide
Material
Alloy Steel
System of Measurement
Metric
Drive Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760005992
Zoro #
G216153269
UPC #
697744456950
Country of Origin
United States

Dimensions

Screw Length
13-3/5 in
Thread Size
M30-3.50
Drive Size
22 mm
Head Height
6 mm
Fastener Length
13 3/5 in
Head Diameter
10 mm

Details

Drive Type
Hex
Finish
Black Oxide
Item
Socket Head Cap Screw
Head Type
Socket
Material
Alloy Steel
System of Measurement
Metric
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 22 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30x3.50, Minimum Thread Length Not Applicable, Fastener Length 13 3/5 in, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.