M30-3.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-1/5 in Length

  • Mfr # 76584

  • Zoro # G716151918


product price: $46.29
/ea

Key Features

Socket Head
Hex Drive
Drive Size
22 mm
System of Measurement
Metric
Finish
Black Oxide
Thread Size
M30-3.50
Head Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76584
Zoro #
G716151918
UPC #
697744765847
Country of Origin
United States

Dimensions

Drive Size
22 mm
Thread Size
M30-3.50
Screw Length
3-1/5 in
Head Height
6 mm
Head Diameter
10 mm
Fastener Length
3 1/5 in

Details

Item
Socket Head Cap Screw
System of Measurement
Metric
Finish
Black Oxide
Head Type
Socket
Material
Alloy Steel
Drive Type
Hex
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 22 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30x3.50, Minimum Thread Length Not Applicable, Fastener Length 3 1/5 in, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products