Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M30-3.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3-3/5 in Length

  • Mfr # 76585

  • Zoro # G916152104


product price: $30.69
/ea

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
System of Measurement
Metric
Material
Alloy Steel
Thread Size
M30-3.50
Head Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76585
Zoro #
G916152104
UPC #
697744765854
Country of Origin
United States

Dimensions

Thread Size
M30-3.50
Head Height
6 mm
Drive Size
22 mm
Screw Length
3-3/5 in
Fastener Length
3 3/5 in
Head Diameter
10 mm

Details

Finish
Black Oxide
Drive Type
Hex
System of Measurement
Metric
Item
Socket Head Cap Screw
Material
Alloy Steel
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 22 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30x3.50, Minimum Thread Length Not Applicable, Fastener Length 3 3/5 in, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.