M30-3.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-2/5 in Length
Mfr # 76587
Zoro # G516153297
product price: $34.39
/eaKey Features
Hex Drive
Socket Head
System of Measurement
Metric
Material
Alloy Steel
Drive Size
22 mm
Thread Size
M30-3.50
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76587
Zoro #
G516153297
UPC #
697744765878
Country of Origin
United States
Dimensions
Drive Size
22 mm
Screw Length
4-2/5 in
Thread Size
M30-3.50
Head Height
5 mm
Fastener Length
4 2/5 in
Head Diameter
8.5 mm
Details
System of Measurement
Metric
Material
Alloy Steel
Item
Socket Head Cap Screw
Drive Type
Hex
Finish
Black Oxide
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 22 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30x3.50, Minimum Thread Length Not Applicable, Fastener Length 4 2/5 in, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.