Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Holo-Krome M30 Socket Head Cap Screw, Black Alloy Steel, 70 mm Length 760005828

M30 Socket Head Cap Screw, Black Alloy Steel, 70 mm Length (Discontinued)

  • Mfr # 760005828
  • Zoro # G000432617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760005828
Zoro #
G000432617
UPC #
697744456554
Country of Origin
United States

Dimensions

Thread Size
M30
Screw Length
70 mm
Drive Size
22 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ANSI B1.13M
System of Measurement
Metric
Fastener Industry Standards
ANSI B1.13M

Description

M30 x 70mm Sock Head Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.