M36-4.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 12 in Length

  • Mfr # 760009650

  • Zoro # G316151790


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Head Height
8 mm
System of Measurement
Metric
Finish
Black Oxide
Drive Size
27 mm
Thread Size
M36-4.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760009650
Zoro #
G316151790
UPC #
697744591057
Country of Origin
United States

Dimensions

Screw Length
12 in
Head Height
8 mm
Drive Size
27 mm
Thread Size
M36-4.00
Head Diameter
13 mm
Fastener Length
12 in

Details

System of Measurement
Metric
Finish
Black Oxide
Item
Socket Head Cap Screw
Drive Type
Hex
Head Type
Socket
Material
Alloy Steel
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 27 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M36x4.00, Minimum Thread Length Not Applicable, Fastener Length 12 in, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products