M36-4.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 22-2/5 in Length
Mfr # 760009985
Zoro # G816153355
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Hex Drive
Socket Head
Finish
Black Oxide
Drive Size
27 mm
Thread Size
M36-4.00
Material
Alloy Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760009985
Zoro #
G816153355
UPC #
697744611854
Country of Origin
United States
Dimensions
Screw Length
22-2/5 in
Drive Size
27 mm
Thread Size
M36-4.00
Head Height
8 mm
Head Diameter
13 mm
Fastener Length
22 2/5 in
Details
Drive Type
Hex
Finish
Black Oxide
Head Type
Socket
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 27 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M36x4.00, Minimum Thread Length Not Applicable, Fastener Length 22 2/5 in, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.