M36-4.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 24 in Length

  • Mfr # 760009990

  • Zoro # G216153283


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Hex Drive
Socket Head
Finish
Black Oxide
Drive Size
27 mm
System of Measurement
Metric
Head Height
8 mm
Thread Size
M36-4.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760009990
Zoro #
G216153283
UPC #
697744458251
Country of Origin
United States

Dimensions

Drive Size
27 mm
Screw Length
24 in
Head Height
8 mm
Thread Size
M36-4.00
Head Diameter
13 mm
Fastener Length
24 in

Details

Finish
Black Oxide
System of Measurement
Metric
Drive Type
Hex
Material
Alloy Steel
Item
Socket Head Cap Screw
Head Type
Socket
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 27 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M36x4.00, Minimum Thread Length Not Applicable, Fastener Length 24 in, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products