M36-4.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-2/5 in Length
Mfr # 76910
Zoro # G416152697
product price: $47.49
/eaKey Features
Hex Drive
Socket Head
Head Height
6 mm
Drive Size
27 mm
Finish
Black Oxide
Thread Size
M36-4.00
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76910
Zoro #
G416152697
UPC #
697744769104
Country of Origin
United States
Dimensions
Screw Length
4-2/5 in
Head Height
6 mm
Drive Size
27 mm
Thread Size
M36-4.00
Head Diameter
10 mm
Fastener Length
4 2/5 in
Details
Drive Type
Hex
Head Type
Socket
Finish
Black Oxide
Material
Alloy Steel
Item
Socket Head Cap Screw
System of Measurement
Metric
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 27 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M36x4.00, Minimum Thread Length Not Applicable, Fastener Length 4 2/5 in, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.