M36-4.00 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5-3/5 in Length

  • Mfr # 76922

  • Zoro # G216152125


product price: $74.99
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M36-4.00
Material
Alloy Steel
Head Height
6 mm
Drive Size
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76922
Zoro #
G216152125
UPC #
697744769227
Country of Origin
United States

Dimensions

Thread Size
M36-4.00
Head Height
6 mm
Drive Size
27 mm
Screw Length
5-3/5 in
Fastener Length
5 3/5 in
Head Diameter
10 mm

Details

System of Measurement
Metric
Head Type
Socket
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Item
Socket Head Cap Screw
Pack Size
Small Pack
Material Grade/Class
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 27 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M36x4.00, Minimum Thread Length Not Applicable, Fastener Length 5 3/5 in, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products