M4-0.7 Socket Head Cap Screw, Standard, Black Oxide Alloy Steel, 100 PK

  • Mfr # 76084

  • Zoro # G516554117


product price: $30.79
/pk 100, $0.31/ea

Key Features

Hex Drive
Socket Head
Head Height
8 mm
Finish
Black Oxide
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Fastener Length
1 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76084
Zoro #
G516554117
UPC #
697744760842
Country of Origin
United States

Dimensions

Head Height
8 mm
Fastener Length
1 1/5 in
Drive Size
3mm
Head Diameter
13 mm
Thread Size
M4-0.7

Details

Item
Socket Head Cap Screw
Finish
Black Oxide
Material Grade/Class
Class 12.9
Pack Size
Small Pack
System of Measurement
Metric
Drive Type
Hex
Material
Alloy Steel
Head Type
Socket

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length Not Applicable, Fastener Length 1 1/5 in, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products