M4-0.70 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4/5 in Length, 100 PK
Mfr # 76076
Zoro # G116152546
product price: $21.59
/pk 100, $0.22/eaKey Features
Hex Drive
Socket Head
Head Height
8 mm
Thread Size
M4-0.70
Material
Alloy Steel
Screw Length
4/5 in
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76076
Zoro #
G116152546
UPC #
697744760767
Country of Origin
United States
Dimensions
Head Height
8 mm
Thread Size
M4-0.70
Screw Length
4/5 in
Drive Size
3 mm
Head Diameter
13 mm
Fastener Length
4/5 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
System of Measurement
Metric
Drive Type
Hex
Head Type
Socket
Finish
Black Oxide
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length Not Applicable, Fastener Length 4/5 in, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.