M4-0.70 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 6/25 in Length, 100 PK

  • Mfr # 76052

  • Zoro # G416153137


product price: $24.99
/pk 100, $0.25/ea

Key Features

Socket Head
Hex Drive
Drive Size
3 mm
Material
Alloy Steel
Screw Length
6/25 in
System of Measurement
Metric
Head Height
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76052
Zoro #
G416153137
UPC #
697744760521
Country of Origin
United States

Dimensions

Drive Size
3 mm
Screw Length
6/25 in
Head Height
8 mm
Thread Size
M4-0.70
Fastener Length
6/25 in
Head Diameter
13 mm

Details

Material
Alloy Steel
Item
Socket Head Cap Screw
System of Measurement
Metric
Head Type
Socket
Finish
Black Oxide
Drive Type
Hex
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4x0.70, Minimum Thread Length Not Applicable, Fastener Length 6/25 in, Head Height 8 mm, Head Diameter 13 mm, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.